Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/1750-120
- Zoro # G623354105
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Length Tolerance
+/-1 in
Brinell Hardness
95 BHN
Outside Diameter Tolerance
+/- 0.015 in.
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/1750-120
- Zoro #
- G623354105
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Outside Diameter
- 1 3/4 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Tensile Strength
- 45,000 psi
- Shape
- Rod
- Standards
- AMSQQA200
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Fabrication
- Cold Drawn
- Temper
- T6511
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Rod
- Yield Strength
- 40,000 psi
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 120 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.