Aluminum Rods & Discs
- Mfr # AR6061/2-108
- Zoro # G523361371
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Yield Strength
40,000 psi
Heat Treatment
No Heat Treatment
Shape
Rod
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2-108
- Zoro #
- G523361371
- UPC #
- -
- Country of Origin
- Multiple
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Heat Treatment
- No Heat Treatment
- Shape
- Rod
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Rod
- Maximum Temperature
- 1,205 Degrees F
- Temper
- T6511
- System of Measurement
- Inch
- Standards
- AMSQQA200
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 108 in
- Outside Diameter
- 2 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/- 0.015 in., 108 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.