Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/2-120
- Zoro # G823352963
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Brinell Hardness
95 BHN
Outside Diameter
2 in
Wire Rope Length
120 in
Outside Diameter Tolerance
+/- 0.015 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2-120
- Zoro #
- G823352963
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Item
- Aluminum Rod
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Shape
- Rod
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Standards
- AMSQQA200
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/- 0.015 in., 120 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch