Inch Aluminum Flat Bars
- Mfr # AF6061/125750-84
- Zoro # G023359458
product price:Â
$
21.79
/ea
Key Features
Width Tolerance
+/-0.125 in
Standards
AMSQQA200/8
Tensile Strength
45,000 psi
System of Measurement
Inch
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/125750-84
- Zoro #
- G023359458
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- AMSQQA200/8
- Tensile Strength
- 45,000 psi
- System of Measurement
- Inch
- Item
- Aluminum Flat Bar
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.010 in
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Temper
- T6511
- Shape
- Flat
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.125 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 84 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.