Aluminum Rods & Discs
- Mfr # AR6061/2-96
- Zoro # G723352872
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Outside Diameter
2 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2-96
- Zoro #
- G723352872
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Drawn
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Temper
- T6511
- Mechanical Finish
- Mill
- Tensile Strength
- 45,000 psi
- Shape
- Rod
- Yield Strength
- 40,000 psi
- Item
- Aluminum Rod
- Standards
- AMSQQA200
- Material
- Aluminum
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
Dimensions
- Outside Diameter
- 2 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 96 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.