Aluminum Rods & Discs
- Mfr # AR6061/2500-108
- Zoro # G023354439
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter Tolerance
+/- 0.015 in.
Wire Rope Length
108 in
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2500-108
- Zoro #
- G023354439
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Rod
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Standards
- AMSQQA200
- System of Measurement
- Inch
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 108 in
- Outside Diameter
- 2 1/2 in
- Length Tolerance
- +/-1 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 108 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.