Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/2500-84
- Zoro # G223360414
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Standards
AMSQQA200
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
Temper
T6511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2500-84
- Zoro #
- G223360414
- UPC #
- -
- Country of Origin
- Multiple
- Mechanical Finish
- Mill
- Standards
- AMSQQA200
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Fabrication
- Cold Drawn
- Temper
- T6511
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Rod
- Tensile Strength
- 45,000 psi
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 84 in
- Length Tolerance
- +/-1 in
- Outside Diameter
- 2 1/2 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.