Aluminum Rods & Discs
- Mfr # AR6061/3-108
- Zoro # G823359269
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Shape
Rod
Wire Rope Length
108 in
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
Length Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/3-108
- Zoro #
- G823359269
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 108 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Outside Diameter
- 3 in
- Overall Length
- 108 in
- Length
- 108 in
Details
- Shape
- Rod
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Item
- Aluminum Rod
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Material
- Aluminum
- Standards
- AMSQQA200
- Tensile Strength
- 45,000 psi
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3 in, Outside Diameter Tolerance +/- 0.015 in., 108 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.