Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/3-48
- Zoro # G523356261
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Material
Aluminum
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/3-48
- Zoro #
- G523356261
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Fabrication
- Cold Drawn
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Rod
- Shape
- Rod
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Standards
- AMSQQA200
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 3 in
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 48 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 48 in
- Length
- 48 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3 in, Outside Diameter Tolerance +/- 0.015 in., 48 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.