Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/313-96
- Zoro # G723354111
product price:Â
$
16.19
/ea
Key Features
Tensile Strength
45,000 psi
Outside Diameter Tolerance
+/- 0.015 in.
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Length Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/313-96
- Zoro #
- G723354111
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 45,000 psi
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Temper
- T6511
- Standards
- AMSQQA200
- System of Measurement
- Inch
- Item
- Aluminum Rod
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Rod
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 96 in
- Outside Diameter
- 5/16 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.