Aluminum Rods & Discs
- Mfr # AR6061/3750-96
- Zoro # G023354385
product price:Â
$
1,451.99
/ea
Free Shipping & Returns
Key Features
Shape
Rod
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Outside Diameter Tolerance
+/- 0.015 in.
Tensile Strength
45,000 psi
Wire Rope Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/3750-96
- Zoro #
- G023354385
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 96 in
- Outside Diameter
- 3 3/4 in
- Length Tolerance
- +/-1 in
- Overall Length
- 96 in
- Length
- 96 in
Details
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Temper
- T6511
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Material
- Aluminum
- Fabrication
- Cold Drawn
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Rod
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.