Aluminum Rods & Discs
- Mfr # AR6061/6-84
- Zoro # G523354038
product price:Â
$
3,254.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
84 in
Temper
T6511
Outside Diameter Tolerance
+/- 0.015 in.
Fabrication
Cold Drawn
Yield Strength
40,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/6-84
- Zoro #
- G523354038
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 84 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Outside Diameter
- 6 in
- Length Tolerance
- +/-1 in
- Overall Length
- 84 in
- Length
- 84 in
Details
- Temper
- T6511
- Fabrication
- Cold Drawn
- Item
- Aluminum Rod
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Material
- Aluminum
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 6 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.