Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/750-84
- Zoro # G023356600
product price:Â
$
72.39
/ea
Key Features
Wire Rope Length
84 in
Outside Diameter
3/4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/750-84
- Zoro #
- G023356600
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Shape
- Rod
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Rod
- Mechanical Finish
- Mill
- Standards
- AMSQQA200
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 84 in
- Outside Diameter
- 3/4 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.