Zoro Homepage

Aluminum Round Bar, 1 in Overall L

  • Mfr # 12648_1_0

  • Zoro # G602644142


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Diameter
2 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12648_1_0
Zoro #
G602644142
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 in
Length
1 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
1 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.004 in

Description

Aluminum Disc, Aluminum, 7075, T651, Disc, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.004 in, 1 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.