Aluminum Round Tube, 12 ft L

  • Mfr # 19595_144_0

  • Zoro # G116339664


product price:  $44.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.058 in
Standards
ASTM B210
Temper
T6
Outside Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19595_144_0
Zoro #
G116339664
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Outside Diameter
3/8 in
Inside Diameter
0.259 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Shape
Round
Item
Aluminum Round Tube
Resistance Properties
Corrosion-Resistant
Elongation
12 %
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Material Grade
6061

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.259 in, 0.058 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.