Zoro Homepage

Aluminum Round Tube, 12 ft L

  • Mfr # 7084_144_0

  • Zoro # G316339372


product price: $1,390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Brinell Hardness
95 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7084_144_0
Zoro #
G316339372
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Diameter
8 in
Overall Length
12 ft
Inside Diameter
7.5 in

Details

Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Brinell Hardness
95 BHN
Rockwell Hardness
60 HRB
Material Grade
6061
Yield Strength
40 ksi
Elongation
12 %
Shape
Round
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Tensile Strength
45 ksi
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Round Tube

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 8 in, Inside Diameter 7.5 in, 0.25 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, ASTM B429, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.