This item is Discontinued.

Zoro Select Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. 12823_36_0

Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (Discontinued)

  • Mfr # 12823_36_0
  • Zoro # G503044850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12823_36_0
Zoro #
G503044850
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Wall Thickness
3/25 in
Inside Dia.
0.76 in
Length Tolerance
+/-1 in
Outside Dia.
1 in
Inside Diameter
0.76 in
Outside Diameter
1 in
Overall Length
36 in

Details

Material
Aluminum
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
Typical Hardness
120
Item
Aluminum Round Tube 2024
Hardness Scale
BHN
Product Type
Aluminum Round Tube
Yield Strength
19,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Yes
Rockwell Hardness
75
Fabrication
Cold Drawn
Shape
Round Tube
Brinell Hardness
47
Material Grade
2024
Includes Material Certificate
Yes

Description

Aluminum Round Tube 2024, Aluminum, 2024, T3, Round Tube, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Inside Diameter 0.76 in, 0.12 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.