Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L.
Mfr # 4360_6_0
Zoro # G803045175
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Material
Aluminum
Wall Thickness
0.065 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4360_6_0
Zoro #
G803045175
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1/2 ft
Wall Thickness
0.065 in
Inside Dia.
1.37 in
Outside Dia.
1 1/2 in
Length Tolerance
+/-0.5 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
1.37 in
Overall Length
6 in
Outside Diameter
1 1/2 in
Description
Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.37 in, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.004 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.