Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L.

  • Mfr # 4783_24_0

  • Zoro # G203044891


product price:  $15.59
/ea

Key Features

Material
Aluminum
Wall Thickness
0.065 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4783_24_0
Zoro #
G203044891
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2 ft
Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Outside Dia.
5/8 in
Inside Dia.
0.495 in
Inside Diameter
0.495 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
24 in
Outside Diameter
5/8 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
Hardness Scale
BHN
Wall Thickness Tolerance
+/-0.004 in
Item
Aluminum Round Tube
Typical Hardness
95
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Appearance
Metallic
Yield Strength
40,000 psi
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Brinell Hardness
95 BHN
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60 HRB
Fabrication
Cold Drawn
Material Grade
6061
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.495 in, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.004 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.