Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 10611_12_12
  • Zoro # G702646756
product price: 
$
14.39
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.04 in
Temper
T6
Typical Yield Strength (PSI)
73,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10611_12_12
Zoro #
G702646756
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.04 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Finish
Unpolished
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
7075
Tensile Strength
76,000 psi
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Brinell Hardness
150 BHN
Material Grade
7075
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
87
Shape
Sheet
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews