Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 1243_12_12
  • Zoro # G702644844
product price: 
$
11.79
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.08 in
Temper
T6
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1243_12_12
Zoro #
G702644844
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.08 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.0035 in
Typical Hardness
95
Tensile Strength
45,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
45,000 psi
Standards
ASTM B209
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Shape Type
Sheet
Shape
Sheet
Mechanical Finish
Mill
Rockwell Hardness
60
Material Grade
6061
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
95 BHN
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.08 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews