Aluminum Sheet, 12 in - L, 12 in - W
- Mfr # 23442_12_12
- Zoro # G905401091
product price:Â
$
69.19
/ea
Key Features
Material
Aluminum
Yield Strength
45,000 psi
Thickness
0.19 in
Temper
T3
Tensile Strength
65,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23442_12_12
- Zoro #
- G905401091
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.19 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 12 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 45,000 psi
- Temper
- T3
- Tensile Strength
- 65,000 psi
- Standards
- ASTM B209
- Rockwell Hardness
- 75
- Material Grade
- 2024
- Shape Type
- Sheet
- Shape
- Sheet
- Brinell Hardness
- 120 BHN
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Clad
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Coating
- Clad
- Shell Material
- Aluminum
Description
Aluminum Sheet, Material Aluminum, Material Grade 2024, Temper T3, Sheet, Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 45,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.