Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 8107_12_12
  • Zoro # G302644169
product price: 
$
42.39
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.19 in
Temper
H32
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8107_12_12
Zoro #
G302644169
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Length Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Hardness Scale
BHN
Tensile Strength
40,000 psi
Thickness Tolerance
+/-0.007 in
Typical Yield Strength (PSI)
30,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Typical Hardness
78
Finish
Unpolished
Typical Tensile Strength (PSI)
42,000 psi
Alloy Type - Aluminum
5086
Material Grade
5086
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Shape
Sheet
Brinell Hardness
78 BHN
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5086, Temper H32, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 40,000 psi, Brinell Hardness 78 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews