Aluminum Sheet, 18 in - L, 18 in - W

  • Mfr # 12659_18_18
  • Zoro # G202646546
product price: 
$
58.49
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.063 in
Temper
T6
Typical Tensile Strength (PSI)
83,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12659_18_18
Zoro #
G202646546
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.063 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Finish
Unpolished
Alloy Type - Aluminum
7075
Tensile Strength
76,000 psi
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
150
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
+/-0.05 in/ft
Brinell Hardness
150 BHN
Material Grade
7075
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
Shape
Sheet
Mechanical Finish
Mill
Shape Type
Sheet
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews