Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 12664_12_24
  • Zoro # G202646768
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.19 in
Temper
T6
Typical Hardness
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12664_12_24
Zoro #
G202646768
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Width and Length
12 in x 24 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Hardness
150
Thickness Tolerance
+/-0.006 in
Tensile Strength
76,000 psi
Standards
ASTM B209
Alloy Type - Aluminum
7075
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Finish
Unpolished
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Rockwell Hardness
87
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
7075
Shape
Sheet
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.006 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews