Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 7128_12_24
  • Zoro # G602643763

product price: 
$
17.89
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.063 in
Temper
H32
Alloy Type - Aluminum
5052
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7128_12_24
Zoro #
G602643763
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Length Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.063 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Alloy Type - Aluminum
5052
Tensile Strength
33,000 psi
Typical Hardness
60
Finish
Unpolished
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Typical Yield Strength (PSI)
28,000 psi
Typical Tensile Strength (PSI)
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
Mill
Appearance
Metallic
Rockwell Hardness
B17
Material Grade
5052
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Brinell Hardness
60 BHN
Shape
Sheet
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Rockwell Hardness B17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.