Shop ZORO SELECT
See all product information
Create Account
Aluminum Sheet, 24 in - L, 12 in - W
- Mfr # 8108_12_24
- Zoro # G905402449
product price:Â
$
92.89
/ea
Key Features
Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.249 in
Temper
H32
Tensile Strength
40,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8108_12_24
- Zoro #
- G905402449
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.249 in
- Length Tolerance
- +0.125 in/0 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 28,000 psi
- Temper
- H32
- Tensile Strength
- 40,000 psi
- Standards
- ASTM B209
- Heat Treatment
- No Heat Treatment
- Shape Type
- Sheet
- System of Measurement
- Inch
- Material Grade
- 5086
- Shape
- Sheet
- Brinell Hardness
- 78 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Aluminum
Description
Aluminum Sheet, Material Aluminum, Material Grade 5086, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.249 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 40,000 psi, Brinell Hardness 78 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.