Aluminum Sheet, 24 in - L, 24 in - W
- Mfr # 20732_24_24
- Zoro # G902645443
product price:Â
$
42.39
/ea
Key Features
Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.05 in
Temper
H14
Finish
Unpolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20732_24_24
- Zoro #
- G902645443
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 17,000 psi
- Temper
- H14
- Finish
- Unpolished
- Hardness Scale
- BHN
- Typical Hardness
- 32
- Typical Yield Strength (PSI)
- 17,000 psi
- Tensile Strength
- 21,000 psi
- Alloy Type - Aluminum
- 1100
- Straightness Tolerance
- +/-0.05 in/ft
- Typical Tensile Strength (PSI)
- 18,000 psi
- Standards
- ASTM B209
- Thickness Tolerance
- +/-0.003 in
- Item - Aluminum Flat Bars, Plates, and Sheet Stock
- Sheet Stock
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Brinell Hardness
- 32 BHN
- Shape
- Sheet
- Shape Type
- Sheet
- Material Grade
- 1100
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Thickness
- 0.05 in
- Length Tolerance
- +0.125 in/0 in
- Width and Length
- 24 in x 24 in
- Thickness (Decimal)
- 0.05 in
- Width Tolerance
- +0.125 in/0 in
- Overall Length
- 24 in
- Overall Width
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.