Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 7130_24_24
  • Zoro # G302643766

product price: 
$
52.39
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.09 in
Temper
H32
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7130_24_24
Zoro #
G302643766
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Length Tolerance
+0.125 in/0 in
Width and Length
24 in x 24 in
Thickness (Decimal)
0.09 in
Width Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Hardness Scale
BHN
Typical Yield Strength (PSI)
28,000 psi
Typical Hardness
60
Typical Tensile Strength (PSI)
33,000 psi
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
5052
Standards
ASTM B209
Tensile Strength
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0035 in
Finish
Unpolished
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Shape
Sheet
Mechanical Finish
Mill
Shape Type
Sheet
Brinell Hardness
60 BHN
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.