Aluminum Sheet, 36 in - L, 24 in - W
- Mfr # 8089_24_36
- Zoro # G002646210
product price:Â
$
49.69
/ea
Key Features
Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.05 in
Temper
H14
Width Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8089_24_36
- Zoro #
- G002646210
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 21,000 psi
- Temper
- H14
- Typical Tensile Strength (PSI)
- 22,000 psi
- Typical Yield Strength (PSI)
- 21,000 psi
- Tensile Strength
- 22,000 psi
- Typical Hardness
- 40
- Standards
- ASTM B209
- Finish
- Unpolished
- Hardness Scale
- BHN
- Alloy Type - Aluminum
- 3003
- Item - Aluminum Flat Bars, Plates, and Sheet Stock
- Sheet Stock
- Straightness Tolerance
- +/-0.05 in/ft
- Thickness Tolerance
- +/-0.003 in
- Mechanical Finish
- Mill
- Shape Type
- Sheet
- Shape
- Sheet
- Material Grade
- 3003
- Brinell Hardness
- 40 BHN
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Thickness
- 0.05 in
- Width Tolerance
- +0.125 in/0 in
- Length Tolerance
- +0.125 in/0 in
- Width and Length
- 24 in x 36 in
- Thickness (Decimal)
- 0.05 in
- Overall Width
- 24 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.