Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 36" L, 6" W

  • Mfr # ASH3003/040-6x36

  • Zoro # G014561631


product price: $24.59
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.04 in
Temper
H14
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH3003/040-6x36
Zoro #
G014561631
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
36 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Tensile Strength
27,000 psi
Thickness Tolerance
+/-0.01 in
Material Grade
3003
Shape
Flat
System of Measurement
Inch
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,100 Degrees F
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HB
Rockwell Hardness
40 HRC
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 36 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.04 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 HB Brinell Hardness, 40 HRC Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.