Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 36" L, 6" W

  • Mfr # ASH6061/190-6x36

  • Zoro # G414561965


product price: $67.69
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.19 in
Temper
T6
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH6061/190-6x36
Zoro #
G414561965
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
36 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Thickness Tolerance
+/-0.01 in
Tensile Strength
42,000 psi
Shape
Flat
Material Grade
6061
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Brinell Hardness
95 HB
Fabrication
Cold Rolled
Rockwell Hardness
60 HRC
Heat Treatment
No Heat Treatment
Maximum Temperature
1,085 Degrees F
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 36 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.19 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 95 HB Brinell Hardness, 60 HRC Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.