Shop ZORO SELECT

Aluminum Sheet, 4 ft - L, 12 in - W

  • Mfr # 8075_12_48
  • Zoro # G705401710

product price: 
$
47.79
/ea

Key Features

Material
Aluminum
Yield Strength
45,000 psi
Thickness
0.05 in
Temper
T3
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8075_12_48
Zoro #
G705401710
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
45,000 psi
Temper
T3
Standards
ASTM B209
Tensile Strength
65,000 psi
Heat Treatment
No Heat Treatment
Shape Type
Sheet
System of Measurement
Inch
Brinell Hardness
120 BHN
Mechanical Finish
Clad
Material Grade
2024
Shape
Sheet
Rockwell Hardness
75
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Coating
Clad
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 2024, Temper T3, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.05 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 45,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.