Aluminum Sheet, 4 ft - L, 36 in - W

  • Mfr # 8086_36_48
  • Zoro # G602646443
product price: 
$
66.29
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.025 in
Temper
H14
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8086_36_48
Zoro #
G602646443
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Width Tolerance
+0.125 in/0 in
Width and Length
36 in x 48 in
Overall Length
4 ft
Overall Width
36 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Hardness Scale
BHN
Thickness Tolerance
+/-0.0015 in
Typical Hardness
40
Alloy Type - Aluminum
3003
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Typical Yield Strength (PSI)
21,000 psi
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
22,000 psi
Typical Tensile Strength (PSI)
22,000 psi
Shape
Sheet
Brinell Hardness
40 BHN
Material Grade
3003
System of Measurement
Inch
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Width Tolerance +0.125 in/0 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews