Aluminum Sheet, 4 ft - L, 36 in - W

  • Mfr # 8093_36_48
  • Zoro # G002646142
product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.1 in
Temper
H14
Thickness Tolerance
+/-0.0045 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8093_36_48
Zoro #
G002646142
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Thickness (Decimal)
0.1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
36 in x 48 in
Overall Width
36 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Thickness Tolerance
+/-0.0045 in
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
21,000 psi
Typical Tensile Strength (PSI)
22,000 psi
Standards
ASTM B209
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Typical Hardness
40
Alloy Type - Aluminum
3003
Tensile Strength
22,000 psi
Shape
Sheet
Brinell Hardness
40 BHN
Material Grade
3003
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Width Tolerance +0.125 in/0 in, Thickness 0.1 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews