Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 20731_48_48
  • Zoro # G602646023
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.04 in
Temper
H14
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20731_48_48
Zoro #
G602646023
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Length Tolerance
+0.125 in/0 in
Width and Length
48 in x 48 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.04 in
Overall Width
4 ft
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Typical Hardness
32
Tensile Strength
21,000 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
17,000 psi
Typical Tensile Strength (PSI)
18,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Alloy Type - Aluminum
1100
Thickness Tolerance
+/-0.0035 in
Hardness Scale
BHN
Standards
ASTM B209
Mechanical Finish
Mill
Shape Type
Sheet
Shape
Sheet
Brinell Hardness
32 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1100
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews