Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 8028_48_48
  • Zoro # G702645087
product price: 
$
745.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.19 in
Temper
H14
Alloy Type - Aluminum
1100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8028_48_48
Zoro #
G702645087
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width and Length
48 in x 48 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Overall Length
4 ft
Overall Width
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Alloy Type - Aluminum
1100
Typical Hardness
32
Tensile Strength
21,000 psi
Thickness Tolerance
+/-0.009 in
Typical Yield Strength (PSI)
17,000 psi
Finish
Unpolished
Typical Tensile Strength (PSI)
18,000 psi
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1100
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
32 BHN
Shape
Sheet
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.009 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.