Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 5 ft. L, 6" W

  • Mfr # ASH5052/190-6x60

  • Zoro # G014561570


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
33,000 psi
Thickness
0.19 in
Temper
H32
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH5052/190-6x60
Zoro #
G014561570
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
33,000 psi
Temper
H32
Thickness Tolerance
+/-0.01 in
Tensile Strength
38,000 psi
System of Measurement
Inch
Shape
Flat
Material Grade
5052
Maximum Temperature
950 Degrees F
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HB
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 5 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.19 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 33,000 psi, Tensile Strength 38,000 psi, 60 HB Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.