Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 5052, 24 in Overall L

  • Mfr # 7126_24_24

  • Zoro # G402643932


product price: $25.89
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.04 in
Temper
H32
Standards
ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126_24_24
Zoro #
G402643932
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Width and Length
24 in x 24 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.04 in
Width Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Standards
ASTM B209
Thickness Tolerance
+/-0.0025 in
Alloy Type - Aluminum
5052
Typical Hardness
60
Finish
Unpolished
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Yield Strength (PSI)
28,000 psi
Typical Tensile Strength (PSI)
33,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Brinell Hardness
60 BHN
Material Grade
5052
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Shape
Sheet
Mechanical Finish
Mill

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.