Aluminum Sheet 5052, 48" Overall L

  • Mfr # 7125_48_18
  • Zoro # G802644058
product price: 
$
34.19
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.032 in
Temper
H32
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7125_48_18
Zoro #
G802644058
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
48 in x 18 in
Overall Width
18 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
33,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Typical Yield Strength (PSI)
28,000 psi
Finish
Unpolished
Tensile Strength
33,000 psi
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Alloy Type - Aluminum
5052
Thickness Tolerance
+/-0.0025 in
Shape Type
Sheet
Brinell Hardness
60 BHN
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Heat Treatment
No Heat Treatment
Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews