Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 1246_48_48
  • Zoro # G902645245
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.125 in
Temper
T6
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1246_48_48
Zoro #
G902645245
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Thickness (Decimal)
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
48 in x 48 in
Overall Length
4 ft
Overall Width
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.006 in
Alloy Type - Aluminum
6061
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
95
Finish
Unpolished
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
60
Material Grade
6061
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Shape
Sheet
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews