Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 6 ft. L, 36" W

  • Mfr # ASH5052/080-36x72

  • Zoro # G014561440


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
33,000 psi
Thickness
0.08 in
Temper
H32
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH5052/080-36x72
Zoro #
G014561440
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
36 in
Overall Length
6 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
33,000 psi
Temper
H32
Tensile Strength
38,000 psi
Thickness Tolerance
+/-0.01 in
Material Grade
5052
System of Measurement
Inch
Shape
Sheet
Rockwell Hardness
Not Rated
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Maximum Temperature
950 Degrees F
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Coating
Plain
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 6 ft, Length Tolerance +/-1 in, Overall Width 36 in, Width Tolerance +/-1 in, Thickness 0.08 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 33,000 psi, Tensile Strength 38,000 psi, Brinell Hardness 60 BHN, Rockwell Hardness Not Rated, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.