Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 6061, 18 in Overall L

  • Mfr # 61sh.040x18-18

  • Zoro # G202644870


product price: $15.29
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.04 in
Temper
T6
Thickness (Decimal)
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61sh.040x18-18
Zoro #
G202644870
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Thickness (Decimal)
0.04 in
Width and Length
18 in x 18 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
18 in
Overall Width
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Standards
ASTM B209
Typical Yield Strength (PSI)
40,000 psi
Finish
Unpolished
Gauge
0.04 in
Alloy Type - Aluminum
6061
Typical Hardness
95
Thickness Tolerance
+/-0.0025 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
45,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Shape
Sheet
Shape Type
Sheet
Fabrication
Cold Rolled
System of Measurement
Inch
Coating
Plain
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.