Zoro Homepage

Aluminum Sheet 6061, 24 in Overall L

  • Mfr # 24268_12_24

  • Zoro # G705373659


product price: $37.79
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.1 in
Temper
T6
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24268_12_24
Zoro #
G705373659
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Standards
ASTM B209
Mechanical Finish
Mill
Rockwell Hardness
60
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
95
Shape
Sheet
Material Grade
6061
Includes Material Certificate
Yes
Shape Type
Sheet

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.1 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.