Shop ZORO SELECT

Aluminum Sheet, 8 ft - L, 36 in - W

  • Mfr # 8087_36_96
  • Zoro # G902646365

product price: 
$
251.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.032 in
Temper
H14
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8087_36_96
Zoro #
G902646365
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Hardness Scale
BHN
Typical Hardness
40
Typical Tensile Strength (PSI)
22,000 psi
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
3003
Tensile Strength
22,000 psi
Typical Yield Strength (PSI)
21,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
System of Measurement
Inch
Material Grade
3003
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape Type
Sheet
Brinell Hardness
40 BHN
Shape
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.032 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
36 in x 96 in
Overall Length
8 ft
Overall Width
36 in
Wire Rope Length
8 ft
Length
8 ft

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 8 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.