Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 12663_8_8
  • Zoro # G202646669
product price: 
$
20.49
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.125 in
Temper
T6
Typical Yield Strength (PSI)
73,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12663_8_8
Zoro #
G202646669
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.125 in
Width and Length
8 in x 8 in
Overall Width
8 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Yield Strength (PSI)
73,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
83,000 psi
Standards
ASTM B209
Tensile Strength
76,000 psi
Typical Hardness
150
Finish
Unpolished
Alloy Type - Aluminum
7075
Hardness Scale
BHN
Thickness Tolerance
+/-0.0035 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Mechanical Finish
Mill
Material Grade
7075
Shape
Sheet
Shape Type
Sheet
Brinell Hardness
150 BHN
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews