Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 21563_8_8
  • Zoro # G202645969
product price: 
$
3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.016 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21563_8_8
Zoro #
G202645969
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Standards
ASTM B209
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.001 in
Hardness Scale
BHN
Typical Hardness
95
Tensile Strength
45,000 psi
Rockwell Hardness
60
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Shape Type
Sheet
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.016 in
Width and Length
8 in x 8 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.016 in
Overall Width
8 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.016 in, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews