Shop ZORO SELECT

Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 61sh.032x8-8
  • Zoro # G702644684

product price: 
$
2.89
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.032 in
Temper
T6
Gauge
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61sh.032x8-8
Zoro #
G702644684
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width and Length
8 in x 8 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Gauge
0.032 in
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.002 in
Finish
Unpolished
Typical Hardness
95
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
45,000 psi
Standards
ASTM B209
Tensile Strength
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Brinell Hardness
95 BHN
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Shape
Sheet
System of Measurement
Inch
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Coating
Plain
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.