Shop ZORO SELECT

Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 61sh.050x8-8
  • Zoro # G502644952

product price: 
$
4.39
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.05 in
Temper
T6
Alloy Type - Aluminum
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61sh.050x8-8
Zoro #
G502644952
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width and Length
8 in x 8 in
Thickness (Decimal)
0.05 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Alloy Type - Aluminum
6061
Typical Hardness
95
Thickness Tolerance
+/-0.003 in
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Gauge
0.05 in
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Standards
ASTM B209
Heat Treatment
No Heat Treatment
Shape
Sheet
Fabrication
Cold Rolled
Brinell Hardness
95 BHN
Material Grade
6061
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
System of Measurement
Inch
Shape Type
Sheet
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Coating
Plain
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.