Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL505208024248

  • Zoro # G111930118


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.08 in
Temper
H32
Brinell Hardness
60 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL505208024248
Zoro #
G111930118
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Width Tolerance
+/-0.062 in
Overall Length
24 in
Length Tolerance
+/-0.062 in
Overall Width
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Brinell Hardness
60 BHN
Fabrication
Cold Rolled
Appearance
Mirror-Like
Rockwell Hardness
17 HRB
Tensile Strength
33 ksi
Standards
ASTM B209
Maximum Temperature
1,125 Degrees F
Thickness Tolerance
+/-0.0045 in
System of Measurement
Inch
Mechanical Finish
#8
Gauge
12 ga
Material Grade
5052
Shape
Sheet
Color
Silver
Texture
#8 Mirror (Buffed) Finish
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
+/-0.046875 in/ft
Flatness Tolerance
+0.0045 in/0 in
Coating
PVC
Heat Treatment
Annealed
Galvanized
Not Galvanized
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.08 in, Thickness Tolerance +/-0.0045 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.